

SEALMASTER
SEALMASTER
AR-3-23D
SEALMASTER SEALMASTER
Description
AR-3-23D ; POR NON RETURNABLE
Insert Bearing; 2-3/16" Bore; 3-1/8" Length Thru Bore; Wide Inner Ring; 1-21/64" Outer Race Width; Spherical; 4.718" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
AR-3-23D
BDI #
353066
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/AR-3-23D/p/353066
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.838
EAN
0662461016404
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Felt
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Double Set Screw | Expansion | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AR-3-23D
Manufacturer Internal Number
702258
Weight / LBS
6.25
Long Description
Insert Bearing; 2-3/16" Bore; 3-1/8" Length Thru Bore; Wide Inner Ring; 1-21/64" Outer Race Width; Spherical; 4.718" Outside Diameter; Relubricatable; Felt Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Outer Race Width
1.328 Inch | 33.731 Millimeter
Outside Diameter
4.718 Inch | 119.837 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh