

TIMKEN
TIMKEN
G1104KRRB
TIMKEN TIMKEN
Description
G1104KRRB INSERT BEARING ; 1-1/4" BORE IR WID 2.835" OD
Insert Bearing; 1-1/4" Bore; 2-1/64" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
G1104KRRB
BDI #
1356134
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/G1104KRRB/p/1356134
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.633
EAN
0087796055179
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
G1104KRRB AG
Weight / LBS
1.44
Long Description
Insert Bearing; 1-1/4" Bore; 2-1/64" Length Thru Bore; Wide Inner Ring; 0.748" Outer Race Width; Spherical; 2.835" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
2.016 Inch | 51.2 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh