

TIMKEN
TIMKEN
GYM1207KRRB
TIMKEN TIMKEN
Description
GYM1207KRRB INSERT BEARING ; WIR SET SCREW MEDIUM DUTY
Insert Bearing; 2-7/16" Bore; 2-3/4" Length Thru Bore; Wide Inner Ring; 1.102" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
GYM1207KRRB
BDI #
1356569
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/GYM1207KRRB/p/1356569
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
2.39
EAN
0087796189638
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Medium Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
GYM1207KRRB
Weight / LBS
6.6
Long Description
Insert Bearing; 2-7/16" Bore; 2-3/4" Length Thru Bore; Wide Inner Ring; 1.102" Outer Race Width; Spherical; 4.921" Outside Diameter; Relubricatable; Double Lip Contact Land Riding Rubber Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
1.102 Inch | 28 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh