BROWNING
BROWNING
LS-118
BROWNING BROWNING
Description
LS-118 INSERT BEARING ; POR NON RETURNABLE
Insert Bearing; 1-1/8" Bore; 1-5/32" Length Thru Bore; Narrow Inner Ring; 45/64" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
LS-118
BDI #
311416
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/LS-118/p/311416
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.318
EAN
0662460343679
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
No
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
LS-118
Manufacturer Internal Number
767172
Weight / LBS
1
Long Description
Insert Bearing; 1-1/8" Bore; 1-5/32" Length Thru Bore; Narrow Inner Ring; 45/64" Outer Race Width; Spherical; 2.441" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.156 Inch | 29.362 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.703 Inch | 17.856 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh