BOSTON GEAR
BOSTON GEAR
NBG25 5/8
BOSTON GEAR BOSTON GEAR
Description
NBG25 5/8 MOUNTED BEARING ; NON-RETURNABLE SS INNER RACE
Insert Bearing; 5/8" Bore; 29/32" Length Thru Bore; Wide Inner Ring; Spherical; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
NBG25 5/8
BDI #
176940
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/NBG25-5-8/p/176940
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.114
EAN
0781711688946
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.bostongear.com
Long Description
Insert Bearing; 5/8" Bore; 29/32" Length Thru Bore; Wide Inner Ring; Spherical; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0 Inch | 0 Millimeter
Length Thru Bore
0.906 Inch | 23 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh