EBC
EBC
SB207-23
EBC EBC
Description
SB207-23 INSERT BEARING ; NARR SPH 1-7/16" BORE X 72MM OD X 17MMWD
Insert Bearing; 1-7/16" Bore; Narrow Inner Ring; Ball Bearing; 1.26" Length Thru Bore; 0.669" Outer Race Width; 2.835" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring
Part #
SB207-23
BDI #
21511189
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SB207-23/p/21511189
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Product Detail
Insert Bearing
Product Specification
1-7/16" Bore; Narrow Inner Ring; Ball Bearing; 1.26" Length Thru Bore; 0.669" Outer Race Width; 2.835" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring
Long Description
Insert Bearing; 1-7/16" Bore; Narrow Inner Ring; Ball Bearing; 1.26" Length Thru Bore; 0.669" Outer Race Width; 2.835" Outside Diameter; Not Relubricatable; Single Lip Contact Seal; Set Screw Mounting; No Snap Ring
