https://www.bdiexpress.com/medias/INDB-GINSERT-BAL-SSHC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MzV8aW1hZ2UvanBlZ3xhR1JtTDJnMU5TOHhNRFkwT1RNeU9UTXdNelU0TWk5SlRrUkNMVWRKVGxORlVsUmZRa0ZNWDFOVFNFTmZVMU5mVTFCZk16QXdlRE13TUM1cWNHY3xlZjdkNjFhZjI5ZTQwN2E2OGY0MmM4Y2VlYWNhN2UxMDY4MTY5MjY4Yjk4YzMwZjE2NWNiYjJlODNmZjZmZjRl
https://www.bdiexpress.com/medias/INDB-GINSERT-BAL-SSHC-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MzV8aW1hZ2UvanBlZ3xhR1JtTDJnMU5TOHhNRFkwT1RNeU9UTXdNelU0TWk5SlRrUkNMVWRKVGxORlVsUmZRa0ZNWDFOVFNFTmZVMU5mVTFCZk16QXdlRE13TUM1cWNHY3xlZjdkNjFhZjI5ZTQwN2E2OGY0MmM4Y2VlYWNhN2UxMDY4MTY5MjY4Yjk4YzMwZjE2NWNiYjJlODNmZjZmZjRl
BOSTON GEAR
BOSTON GEAR
SSUC208-24 OBSOLETE DO NOT USE 07/25
BOSTON GEAR BOSTON GEAR
Description
SSUC208-24 OBSOLETE DO NOT USE 07/25 ; NON-RETURNABLE
Insert Bearing; 1-1/2" Bore; 1.937" Length Thru Bore; Wide Inner Ring; Spherical; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
SSUC208-24 OBSOLETE DO NOT USE 07/25
BDI #
25271114
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SSUC208-24-OBSOLETE-DO-NOT-USE-07-25/p/25271114
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162802
Weight / Kilogram
0.68
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Stainless Steel | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.00.10
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
G05922
Long Description
Insert Bearing; 1-1/2" Bore; 1.937" Length Thru Bore; Wide Inner Ring; Spherical; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0 Inch | 0 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

