https://www.bdiexpress.com/medias/INDXXXXXXXXX-21453997-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzM3xpbWFnZS9qcGVnfGFHTmpMMmhoWkM4eE1EYzJPVGN3T0RNMU1UVXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBOVE01T1RkZk16QXdlRE13TUM1cWNHY3w4MDAyN2M2ZTg4ODMzMzhiMTdlNjFiZjg4ODcyOWZmMTVkNGEyMDEzZTlkZGQzNTM2ZmJhOWViYzkyOTYyYzFh
https://www.bdiexpress.com/medias/INDXXXXXXXXX-21453997-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgzM3xpbWFnZS9qcGVnfGFHTmpMMmhoWkM4eE1EYzJPVGN3T0RNMU1UVXhPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qRTBOVE01T1RkZk16QXdlRE13TUM1cWNHY3w4MDAyN2M2ZTg4ODMzMzhiMTdlNjFiZjg4ODcyOWZmMTVkNGEyMDEzZTlkZGQzNTM2ZmJhOWViYzkyOTYyYzFh
PEER BEARING
PEER BEARING
UC207-23XT-A
PEER BEARING PEER BEARING
Description
PER.UC207-23XT-A INSERT BALL BEARING ; SET SCREW LOCKING
Insert Bearing; 1-7/16" Bore; 2.835" Outside Diameter; 0.787" Outer Race Width; 1.689" Length Thru Bore; Ball Bearing; Wide Inner Ring; Relubricatable; Triple Lip Contact Seal; Set Screw Mounting Method; Spherical Outer Diameter
Part #
UC207-23-GO-TRL(XT-A)
BDI #
25117819
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UC207-23XT-A/p/25117819
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.5
EAN
1200106010104
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Product Specification
1-7/16" Bore; 2.835" Outside Diameter; 0.787" Outer Race Width; 1.689" Length Thru Bore; Ball Bearing; Wide Inner Ring; Relubricatable; Triple Lip Contact Seal; Set Screw Mounting Method; Spherical Outer Diameter
Long Description
Insert Bearing; 1-7/16" Bore; 2.835" Outside Diameter; 0.787" Outer Race Width; 1.689" Length Thru Bore; Ball Bearing; Wide Inner Ring; Relubricatable; Triple Lip Contact Seal; Set Screw Mounting Method; Spherical Outer Diameter
