21526944
轴承弧面外径
BDI APPROVED BEARING
BDI APPROVED BEARING
UC209-28G
BDI APPROVED BEARING BDI APPROVED BEARING
描述
BDI APPROVED BEARING UC209-28G
Insert Bearing; 1-3/4" Bore; Wide Inner Ring; Ball Bearing; 1-15/16" Length Thru Bore; 0.866" Outer Race Width; 3.347" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method
制造商部件号
UC209-28G
BDI部件号
21526944
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E8%BD%B4%E6%89%BF%E5%BC%A7%E9%9D%A2%E5%A4%96%E5%BE%84/UC209-28G/p/21526944
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M06110
名称
Bearing
关键字串
Insert
产品明细
Insert Bearing
产品规格
1-3/4" Bore; Wide Inner Ring; Ball Bearing; 1-15/16" Length Thru Bore; 0.866" Outer Race Width; 3.347" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method
详细描述
Insert Bearing; 1-3/4" Bore; Wide Inner Ring; Ball Bearing; 1-15/16" Length Thru Bore; 0.866" Outer Race Width; 3.347" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method