Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UE205 https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-UE-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxMzV8aW1hZ2UvanBlZ3xhRFJsTDJnd09TODVOek00TmpJek56UTJNRGM0TG1wd1p3fDZkZWIwOGY0MTk0ZTdmZjI3ZDhlNTA4OWE2MmMwN2IzZjM2ODkwNjNhYWNmMzhmZTVjMWY4ZDY2MDRjMGViZjU
1479257 Insert Bearings Spherical OD 

ZKL BEARINGS ZKL BEARINGS

UE205

Description

ZKL BEARINGS UE205

Insert Bearing; 25MM Bore; Wide Inner Ring; Ball Bearing; 34.1MM Length Thru Bore; 17MM Outer Race Width; 52MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring

Part #

UE205

BDI #
1479257

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
ZVL-ZKL BEARINGS CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Product Detail
Insert Bearing
Product Specification
25MM Bore; Wide Inner Ring; Ball Bearing; 34.1MM Length Thru Bore; 17MM Outer Race Width; 52MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring
Long Description
Insert Bearing; 25MM Bore; Wide Inner Ring; Ball Bearing; 34.1MM Length Thru Bore; 17MM Outer Race Width; 52MM Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring