![UEL314-211D1W3[JP30X1]](/medias/INDNTNINSERT-BAL-UEL-EC-SP-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMzJ8aW1hZ2UvanBlZ3xhRGN5TDJneE55OHhNRFF4TURjek1qSTVNREEzT0M5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFWRlRGOUZRMTlUVUY5U1RGOHpNREI0TXpBd0xtcHdad3wwN2U2MjRmNmUyMzg2OGJhMjM2OTNjODg4M2NkMThhMGE5YWQ2ZTNiZjdhNTY4NGY5OGNhOGMwZjA2MmVjNDEw)
![UEL314-211D1W3[JP30X1]](/medias/INDNTNINSERT-BAL-UEL-EC-SP-RL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyMzJ8aW1hZ2UvanBlZ3xhRGN5TDJneE55OHhNRFF4TURjek1qSTVNREEzT0M5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDFWRlRGOUZRMTlUVUY5U1RGOHpNREI0TXpBd0xtcHdad3wwN2U2MjRmNmUyMzg2OGJhMjM2OTNjODg4M2NkMThhMGE5YWQ2ZTNiZjdhNTY4NGY5OGNhOGMwZjA2MmVjNDEw)
NTN
NTN
UEL314-211D1W3[JP30X1]
NTN NTN
Description
NTN UEL314-211D1W3[JP30X1]
Insert Bearing; 2-11/16" Bore; 3.626" Length Thru Bore; Wide Inner Ring; 1.614" Outer Race Width; Spherical; 5-29/32" Outside Diameter; Relubricatable; Nitrile Rubber Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
UEL314-211D1W3[JP30X1]
BDI #
26396170
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/UEL314-211D1W3%5BJP30X1%5D/p/26396170
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
10.201
Long Description
Insert Bearing; 2-11/16" Bore; 3.626" Length Thru Bore; Wide Inner Ring; 1.614" Outer Race Width; Spherical; 5-29/32" Outside Diameter; Relubricatable; Nitrile Rubber Contact Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
3.626 Inch | 92.1 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Outer Race Width
1.614 Inch | 41 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh