Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

US206 https://www.bdiexpress.com/medias/INDZKLIBSODX-US-300x300.jpg?context=bWFzdGVyfHJvb3R8NjYyNnxpbWFnZS9qcGVnfGFEWTRMMmczWmk4eE1EYzNNVEF6T0RBME5ERTVNQzlKVGtSYVMweEpRbE5QUkZoZlZWTmZNekF3ZURNd01DNXFjR2N8NWUyOTk4OWQzNTJhN2E2ZGE2ZjY1N2UwOWQ3ZTRiNzNmNDBjZWI5ODVlMmRjYmEwMjdlNDZkMzk2ZTJmODMzNg
15042361 Insert Bearings Spherical OD 

ZKL BEARINGS ZKL BEARINGS

US206

Description

ZKL BEARINGS US206

Insert Bearing; 30MM Bore; 62MM Outside Diameter; 30.3MM Length Thru Bore; Spherical Outer Race Profile

Part #

US206

BDI #
15042361

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ZVL-ZKL BEARINGS CORP.
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.21
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Keyword String
Insert
Manufacturer URL
Weight / LBS
0.46297
Product Detail
Insert Bearing
Product Specification
30MM Bore; 62MM Outside Diameter; 30.3MM Length Thru Bore; Spherical Outer Race Profile
Long Description
Insert Bearing; 30MM Bore; 62MM Outside Diameter; 30.3MM Length Thru Bore; Spherical Outer Race Profile