15042393
Insert Bearings Spherical OD
ZKL BEARINGS
ZKL BEARINGS
US208
ZKL BEARINGS ZKL BEARINGS
Description
ZKL BEARINGS US208
Insert Bearing; 40MM Bore; 80MM Outside Diameter; 39.5MM Length Thru Bore; Spherical Outer Race Profile
Part #
US208
BDI #
15042393
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/US208/p/15042393
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.45
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Weight / LBS
0.99208
Product Detail
Insert Bearing
Product Specification
40MM Bore; 80MM Outside Diameter; 39.5MM Length Thru Bore; Spherical Outer Race Profile
Long Description
Insert Bearing; 40MM Bore; 80MM Outside Diameter; 39.5MM Length Thru Bore; Spherical Outer Race Profile