![VB-220S](/medias/INDBROINSERT-BAL-VB-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjZ8aW1hZ2UvanBlZ3xhREJtTDJnMll5OHhNRGN4TVRJMU16SXlNVFF3Tmk5SlRrUkNVazlKVGxORlVsUmZRa0ZNWDFaQ1gwTkRYMU5RWHpNd01IZ3pNREF1YW5Cbnw2NDVhOWQyYTFlNTllNzk1YjlkMjJhNjVkOWQ4NDRkMjUzZTgyMmE3NDRhN2E4Y2M2ZjJkYTkyMWRiNTM4YzQ2)
![VB-220S](/medias/INDBROINSERT-BAL-VB-CC-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjZ8aW1hZ2UvanBlZ3xhREJtTDJnMll5OHhNRGN4TVRJMU16SXlNVFF3Tmk5SlRrUkNVazlKVGxORlVsUmZRa0ZNWDFaQ1gwTkRYMU5RWHpNd01IZ3pNREF1YW5Cbnw2NDVhOWQyYTFlNTllNzk1YjlkMjJhNjVkOWQ4NDRkMjUzZTgyMmE3NDRhN2E4Y2M2ZjJkYTkyMWRiNTM4YzQ2)
BROWNING
BROWNING
VB-220S
BROWNING BROWNING
Description
VB-220S INSERT BEARING ; POR NON RETURNABLE
Insert Bearing; 1-1/4" Bore; 1-9/16" Length Thru Bore; Wide Inner Ring; 45/64" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
VB-220S
BDI #
318360
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/VB-220S/p/318360
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.39
EAN
0662460345680
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VB-220S
Manufacturer Internal Number
764029
Weight / LBS
1.1
Long Description
Insert Bearing; 1-1/4" Bore; 1-9/16" Length Thru Bore; Wide Inner Ring; 45/64" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Concentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.703 Inch | 17.856 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh