![VS-218](/medias/INDBROINSERT-BAL-VS2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTd8aW1hZ2UvanBlZ3xhRGMzTDJoa1l5OHhNRGN4TVRJMU5EUXdNVEExTkM5SlRrUkNVazlKVGxORlVsUmZRa0ZNWDFaVE1sOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fGZkZjc0MDBlMWQxMjQ1YWI2YTRmYjNmN2E5NGVjM2EzNjEwNThhZWIyNWNhZGEzOTg2MDcyZWYyOTg1MTIxYWE)
![VS-218](/medias/INDBROINSERT-BAL-VS2-SS-SP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MTd8aW1hZ2UvanBlZ3xhRGMzTDJoa1l5OHhNRGN4TVRJMU5EUXdNVEExTkM5SlRrUkNVazlKVGxORlVsUmZRa0ZNWDFaVE1sOVRVMTlUVUY4ek1EQjRNekF3TG1wd1p3fGZkZjc0MDBlMWQxMjQ1YWI2YTRmYjNmN2E5NGVjM2EzNjEwNThhZWIyNWNhZGEzOTg2MDcyZWYyOTg1MTIxYWE)
BROWNING
BROWNING
VS-218
BROWNING BROWNING
Description
VS-218 INSERT BEARING ; POR NON RETURNABLE
Insert Bearing; 1-1/8" Bore; 1-1/2" Length Thru Bore; Wide Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
VS-218
BDI #
311474
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/VS-218/p/311474
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.41
EAN
0662289526291
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VS-218
Manufacturer Internal Number
767550
Weight / LBS
0.9
Long Description
Insert Bearing; 1-1/8" Bore; 1-1/2" Length Thru Bore; Wide Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh