1472905
Insert Bearings Spherical OD
FLT BEARING
FLT BEARING
YET 208
FLT BEARING FLT BEARING
Description
YET 208 ; YET 208 FLT
Insert Bearing; 40MM Bore; Narrow Inner Ring; Ball Bearing; 43.7MM Length Thru Bore; 21MM Outer Race Width; 80MM Outside Diameter; Relubricatable; M Seal Seal; Eccentric Collar Mounting; No Snap Ring
Part #
YET 208
BDI #
1472905
Details
1524.1
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/YET-208/p/1472905
Your Price
Ft 1,524 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.00
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
40MM Bore; Narrow Inner Ring; Ball Bearing; 43.7MM Length Thru Bore; 21MM Outer Race Width; 80MM Outside Diameter; Relubricatable; M Seal Seal; Eccentric Collar Mounting; No Snap Ring
Long Description
Insert Bearing; 40MM Bore; Narrow Inner Ring; Ball Bearing; 43.7MM Length Thru Bore; 21MM Outer Race Width; 80MM Outside Diameter; Relubricatable; M Seal Seal; Eccentric Collar Mounting; No Snap Ring
