Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KASK08 https://www.bdiexpress.com/medias/INDXXXXXXXXX-1181259-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIyNnxpbWFnZS9qcGVnfGFEQmhMMmhoT1M4eE1EYzJPRE00T0RnNE1qUTJNaTlKVGtSWVdGaFlXRmhZV0ZoZk1URTRNVEkxT1Y4ek1EQjRNekF3TG1wd1p3fDkwOWQ2NzU3ODA5ODk0MzYzNzEwY2EyNjdkMGY3YjkyMzk5ZWI3YWY3ZWM5YjE2MDI1YjExOTU0NWM0MDA5M2U
1181259 Mounted Units & Inserts 

INA INA

KASK08

Description

KASK08 BEARING END CAP ; POR NON RETURNABLE 68MM ID X 82.8MM OD

Bearing End Cover; 82.8MM Outer Diameter; 42MM Overall Width

Part #

KASK08

BDI #
1181259

Details

2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171524
Weight / Kilogram
0.021
EAN
4012802813869
Product Group - BDI
B02222
Noun
Cover
Keyword String
End Bearing
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
0.0463
Product Detail
Bearing End Cover
Product Specification
82.8MM Outer Diameter; 42MM Overall Width
Long Description
Bearing End Cover; 82.8MM Outer Diameter; 42MM Overall Width