https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMzF8aW1hZ2UvanBlZ3xhRFl5TDJoaU9DOHhNREl5TlRjNE1qRTJNVFF6T0M5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQmZNekF3ZURNd01DNXFjR2N8MGJkYzI1ZjVlNjMzMDhjZTNiOWYyNTEzZTY5YWVmOTI3OTc4MDJjNzcxZjliYzU2ZjI2ZDYwMzdhY2NjNjRkNQ
https://www.bdiexpress.com/medias/INDCPRPBXXXX-8BLT-BCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzMzF8aW1hZ2UvanBlZ3xhRFl5TDJoaU9DOHhNREl5TlRjNE1qRTJNVFF6T0M5SlRrUkRVRkpRUWxoWVdGaGZPRUpNVkY5Q1ExQmZNekF3ZURNd01DNXFjR2N8MGJkYzI1ZjVlNjMzMDhjZTNiOWYyNTEzZTY5YWVmOTI3OTc4MDJjNzcxZjliYzU2ZjI2ZDYwMzdhY2NjNjRkNQ
COOPER BEARING
COOPER BEARING
01BCP600MGRLAB
COOPER BEARING COOPER BEARING
Description
01BCP600MGRLAB PILLOW BLOCK UNIT ; MEDIUM DUTY 600MM POR
Pillow Block Bearing; 8 Bolt Pillow Block; 600MM Bore; 597MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 888MM Minimum Bolt Spacing; 928MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
01BCP600MGRLAB
BDI #
24714607
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCP600MGRLAB/p/24714607
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1207.8
Product Group - BDI
M06288
Number of Mounting Holes
8
Mounting Method
Clamp Collar
Housing Style
8 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
36 Millimeter
Relubricatable
Yes
Insert Part Number
01 B 600M
Seals
Grease Groove
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
2491.22356
Long Description
Pillow Block Bearing; 8 Bolt Pillow Block; 600MM Bore; 597MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 888MM Minimum Bolt Spacing; 928MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
36.535 Inch | 928Millimeter
Bolt Spacing Minimum
34.961 Inch | 888Millimeter
Length Thru Bore
6.772 Inch | 172 Millimeter
Bore
23.622 Inch | 600 Millimeter
Nominal Bolt Center to Center
35.7 Inch | 906.8 Millimeter
Base to Center Height
23.504 Inch | 597 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


