

COOPER BEARING
COOPER BEARING
01BCPS190MMGR
COOPER BEARING COOPER BEARING
Description
01BCPS190MMGR
Pillow Block Bearing; 4 Bolt Pillow Block; 190MM Bore; 248MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 410MM Minimum Bolt Spacing; 435MM Maximum Bolt Spacing; Relubricatable; Steel; Non-Expansion
Part #
01BCPS190MMGR
BDI #
19081179
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/01BCPS190MMGR/p/19081179
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
24 Millimeter
Relubricatable
Yes
Insert Part Number
01 B 190M
Seals
Triple Ring Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Medium Duty | Steel Pedestal
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 190MM Bore; 248MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; 410MM Minimum Bolt Spacing; 435MM Maximum Bolt Spacing; Relubricatable; Steel; Non-Expansion
Bolt Spacing Maximum
17.126 Inch | 435Millimeter
Bore
7.48 Inch | 190 Millimeter
Nominal Bolt Center to Center
16.6 Inch | 421.6 Millimeter
Bolt Spacing Minimum
16.142 Inch | 410Millimeter
Length Thru Bore
7.874 Inch | 200 Millimeter
Base to Center Height
9.764 Inch | 248 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh