

DODGE
DODGE
2-11/16 SLV STD PL-WC PB MOD ; 430695
DODGE DODGE
Description
2-11/16 SLV STD PL-WC PB MOD ; 430695, PILLOW BLOCK BEARING (SMARTCATALOG)
4 Bolt Pillow Block; 2-11/16" Bore; 4-9/16" Base to Center Height; 11-1/2" Nominal Bolt Center to Center; Shaft Mount Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 5-1/2" Length Thru Bore; 2 Piece Split
Part #
430695
BDI #
27321466
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/2-11-16-SLV-STD-PL-WC-PB-MOD-;-430695/p/27321466
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475482603
Weight / US pound
120
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
4 Bolt Pillow Block; 2-11/16" Bore; 4-9/16" Base to Center Height; 11-1/2" Nominal Bolt Center to Center; Shaft Mount Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 5-1/2" Length Thru Bore; 2 Piece Split
Bolt Spacing Maximum
12 Inch | 304.8Millimeter
Base to Center Height
4.563 Inch | 115.9 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
5.5 Inch | 139.7 Millimeter
Nominal Bolt Center to Center
11.5 Inch | 292.1 Millimeter
Bolt Spacing Minimum
11 Inch | 279.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh