Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2K14128Z https://www.bdiexpress.com/medias/INDL-BPBXXXX-21400-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAyNjh8aW1hZ2UvanBlZ3xhRGxpTDJoallTODVOVGt3TVRFM05EazRPVEV3TG1wd1p3fDhjNzJlZDQ2MzE2YTQyYjBmNmE2MjhkYjhjNGNlZWRhNTY1YWY2MmM5MGM0YThlOTFmMTdjYzRmOGVmNDg1ZmU
578956 Pillow Block Bearings 

LINKBELT LINKBELT

2K14128Z

Description

2K14128Z PILLOW BLOCK SLEEVE BEARING ; 8" SHAFT DIA

Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 7" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Steel; Non-Expansion

Part #

2K14128Z

BDI #
578956

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
195.14
EAN
0662327187897
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-3/8 Inch
Relubricatable
Yes
Insert Part Number
285BY337
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Corrosion Resistant Powder Coated | Bronze Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10408633
Weight / LBS
478
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 7" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; Relubricatable; Cast Steel; Non-Expansion
Actual Bolt Center to Center
21.5 Inch | 546.1Millimeter
Bore
8 Inch | 203.2 Millimeter
Nominal Bolt Center to Center
21.5 Inch | 546.1 Millimeter
Length Thru Bore
16 Inch | 406.4 Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh