https://www.bdiexpress.com/medias/INDDODPBXXXX-STL-PLXC-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NDJ8aW1hZ2UvanBlZ3xhREZpTDJnNVlpOHhNRFkyTlRRNE9EQTRPVEV4T0M5SlRrUkVUMFJRUWxoWVdGaGZVMVJNWDFCTVdFTmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xjNzdlNzEyYzRkNTkxOGM1ODZhYmI4YTFmYzRkYTU1NDA2ZWE3NWU2NWEzYWEzNzdlY2E0YTdkMDMyODE1YTUx
https://www.bdiexpress.com/medias/INDDODPBXXXX-STL-PLXC-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk3NDJ8aW1hZ2UvanBlZ3xhREZpTDJnNVlpOHhNRFkyTlRRNE9EQTRPVEV4T0M5SlRrUkVUMFJRUWxoWVdGaGZVMVJNWDFCTVdFTmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xjNzdlNzEyYzRkNTkxOGM1ODZhYmI4YTFmYzRkYTU1NDA2ZWE3NWU2NWEzYWEzNzdlY2E0YTdkMDMyODE1YTUx
DODGE
DODGE
3-15/16 SLV SSL PLXC PIL BLK MOD; 433261
DODGE DODGE
Description
3-15/16 SLV SSL PLXC PIL BLK MOD; 43326 ; PILLOW BLOCK BEARING NON-RET
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 5-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 14-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
3-15/16 SLV SSL PLXC PIL BLK MOD; 433261
BDI #
27321440
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/3-15-16-SLV-SSL-PLXC-PIL-BLK-MOD;-433261/p/27321440
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
87.43
EAN
0782475183418
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3-15/16" Bore; 5-3/4" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 14-1/4" Minimum Bolt Spacing; 15-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
5.75 Inch | 146.1 Millimeter
Nominal Bolt Center to Center
15 Inch | 381 Millimeter
Length Thru Bore
8 Inch | 203.2 Millimeter
Bolt Spacing Minimum
14.25 Inch | 361.95Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Bolt Spacing Maximum
15.75 Inch | 400.05Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

