

EBC
EBC
C-UELP315-215D1W3
EBC EBC
Description
EBC C-UELP315-215D1W3
Pillow Block Bearing; 2-15/16" Bore; 3-15/16" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 11.4" Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
C-UELP315-215D1W3
BDI #
27466208
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/C-UELP315-215D1W3/p/27466208
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
Product Group - BDI
M06110
Noun
Bearing
Keyword String
Pillow Block
Product Specification
2-15/16" Bore; 3-15/16" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 11.4" Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Long Description
Pillow Block Bearing; 2-15/16" Bore; 3-15/16" Base to Center Height; 2 Mounting Hole; Eccentric Collar Mount; Ball Bearing; 11.4" Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion