

NTN
NTN
CM-UCP324D1
NTN NTN
Description
CM-UCP324D1 BEARING UNIT, GREEN LINE (SMARTCATALOG)
Pillow Block Bearing; 2 Bolt Pillow Block; 120MM Bore; 160MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
CM-UCP324D1
BDI #
25266623
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CM-UCP324D1/p/25266623
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171511
Weight / Kilogram
67.7
EAN
4547359051827
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
33 Millimeter
Relubricatable
Yes
Insert Part Number
UC324G2
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row | Heavy Duty | 1 Open and 1 Closed End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
149.2528
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 120MM Bore; 160MM Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
6.297 Inch | 160 Millimeter
Nominal Bolt Center to Center
17.7 Inch | 449.6 Millimeter
Actual Bolt Center to Center
17.7 Inch | 450Millimeter
Length Thru Bore
4.961 Inch | 126 Millimeter
Bore
4.724 Inch | 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh