DODGE
DODGE
CP4B052-USAF-908AUX ; 140489
DODGE DODGE
Description
CP4B052-USAF-908AUX PILLOW BLOCK BEARING, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
4 Bolt Pillow Block; 9-1/2" Bore; 9-1/2" Base to Center Height; 26.3" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 12.3" Length Thru Bore; 23000K Insert Part Number; 2 Piece Split
Part #
140489
BDI #
27305991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/CP4B052-USAF-908AUX-;-140489/p/27305991
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477462764
Weight / US pound
729.03
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
23000K
Seals
Auxiliary
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Closed End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
140489
Weight / LBS
729.03
Long Description
4 Bolt Pillow Block; 9-1/2" Bore; 9-1/2" Base to Center Height; 26.3" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 12.3" Length Thru Bore; 23000K Insert Part Number; 2 Piece Split
Bore
9.5 Inch | 241.3 Millimeter
Nominal Bolt Center to Center
26.3 Inch | 668 Millimeter
Bolt Spacing Minimum
24.75 Inch | 628.65Millimeter
Bolt Spacing Maximum
27.88 Inch | 708.152Millimeter
Length Thru Bore
12.3 Inch | 312.42 Millimeter
Base to Center Height
9.5 Inch | 240 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh