

25086308
带座轴承
MISUMI
MISUMI
CPDR25
MISUMI MISUMI
描述
MISUMI CPDR25
Pillow Block Bearing; 25MM Bore; 36.5MM Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 105MM Bolt Spacing; Relubricatable; Cast Iron; One Solid Style; Contact Seal
制造商部件号
CPDR25
BDI部件号
25086308
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E8%BD%B4%E6%89%BF%E5%8D%95%E5%85%83%E5%92%8C%E8%BD%B4%E6%89%BF%E8%8A%AF/%E5%B8%A6%E5%BA%A7%E8%BD%B4%E6%89%BF/CPDR25/p/25086308
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.79
Product Group - BDI
M06110
名称
Bearing
关键字串
Pillow Block
重量/磅
1.74165
产品明细
Pillow Block Bearing
产品规格
25MM Bore; 36.5MM Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 105MM Bolt Spacing; Relubricatable; Cast Iron; One Solid Style; Contact Seal
详细描述
Pillow Block Bearing; 25MM Bore; 36.5MM Base to Center Height; 2 Mounting Hole; Set Screw Locking Mount; Ball Bearing; 105MM Bolt Spacing; Relubricatable; Cast Iron; One Solid Style; Contact Seal