Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H4S-SFXT-538 https://www.bdiexpress.com/medias/INDDODXXXXXX-243920-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODB8aW1hZ2UvanBlZ3xhRFU1TDJneFpDOHhNRFUxTmpVM09UVXhNak0xTUM5SlRrUkVUMFJZV0ZoWVdGaGZNalF6T1RJd1h6TXdNSGd6TURBdWFuQm58MmJjNWI5OTU1MjNkM2Y5M2VjZTJiN2Y1NzBiZWVmZTM4N2E0ZmExMWYzNDEwMDk5NjY0MmY0M2ViNmMxNmEwOA
243920 Pillow Block Bearings 

DODGE DODGE

H4S-SFXT-538

Description

H4S-SFXT-538 PILLOW BLOCK HOUSING ; 7" ID 4B 23.88" BOLT HOLE CENTER

Pillow Block Bearing Housing; 4 Bolt; Cast Iron Housing Material; Split Type; 538 Series

Part #

042155

BDI #
243920

Details

7309.27 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 7,309.27 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
139.98
EAN
0782475022625
Product Group - BDI
M06288
Noun
Housing
Keyword String
Pillow Block Bearing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
11
Product Detail
Pillow Block Bearing Housing
Product Specification
4 Bolt; Cast Iron Housing Material; Split Type; 538 Series
Long Description
Pillow Block Bearing Housing; 4 Bolt; Cast Iron Housing Material; Split Type; 538 Series