https://www.bdiexpress.com/medias/INDEBCPBXXXX-HCLP-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2Mjl8aW1hZ2UvanBlZ3xhREUwTDJobU1DODVPREV3TURNNE5qZzFOekkyTDBsT1JFVkNRMUJDV0ZoWVdGOUlRMHhRWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NWMwM2ZmY2ZiZWY2OTkxOGJlYjc4NTI0YmExNDgyYzUxNDllMjZlZDI3ODVjNzk2MzNhOGNiOWE5NTExODFjNQ
EBC
EBC
HCLP206-19
EBC EBC
Description
HCLP206-19 HOUSED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
HCLP206-19
BDI #
21488805
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/HCLP206-19/p/21488805
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.32
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
HC206-19
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
2.9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-3/16" Bore; 1-9/16" Base to Center Height; Eccentric Collar Mount; Ball Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
1.902 Inch | 48.3 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Nominal Bolt Center to Center
4.5 Inch | 114.3 Millimeter
Base to Center Height
1.563 Inch | 39.7 Millimeter
Actual Bolt Center to Center
4.75 Inch | 120.65Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh