https://www.bdiexpress.com/medias/INDFAFPBXXXX-KAK-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NDgxOHxpbWFnZS9qcGVnfGFEQXlMMmd4WWk4eE1EYzJPVE0wT0RBMk56TTFPQzlKVGtSR1FVWlFRbGhZV0ZoZlMwRkxYekpDVEZSZk16QXdlRE13TUM1cWNHY3xhZDU1OTIxOTY3ZDU0ZTZjZDNmZGVkYmFjNTIwZTcyMTVlZDE4MTgwZWViNzc2Y2I3ZjVkYmI1MjJiZTNiZGNl
TIMKEN
TIMKEN
KAK1 7/16 PS
TIMKEN TIMKEN
Description
KAK1 7/16 PS PILLOW BLK BRG UNIT ; STAINLESS STEEL
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1.811" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Part #
KAK1 7/16 PS
BDI #
1362226
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/KAK1-7-16-PS/p/1362226
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.627
EAN
0087796213425
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Polymer
Expansion / Non-expansion
Non-Expansion
Relubricatable
Yes
Insert Part Number
GKY107RRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Low Base
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
KAK 1 7/16 PS
Weight / LBS
1.538
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1.811" Base to Center Height; Set Screw Mount; Ball Bearing; Relubricatable; Polymer; Non-Expansion
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Center to Center
5.1 Inch | 129.5 Millimeter
Base to Center Height
1.811 Inch | 46 Millimeter
Actual Bolt Center to Center
5.1 Inch | 129.5Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh