TIMKEN
TIMKEN
LSM280BRHSRSS
TIMKEN TIMKEN
Description
LSM280BRHSRSS PILLOW BLOCK CYL RLR BRG ; POR 280MM BORE RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 280MM Bore; 311MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
LSM280BRHSRSS
BDI #
22811425
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/LSM280BRHSRSS/p/22811425
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
126.36
EAN
0013992088741
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
LSM280BR
Seals
Single Lip Contact Nitrile
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Single Row | Light Duty | With Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
278.58
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 280MM Bore; 311MM Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Actual Bolt Center to Center
21 Inch | 534Millimeter
Bore
11.024 Inch | 280 Millimeter
Nominal Bolt Center to Center
21 Inch | 533.4 Millimeter
Length Thru Bore
5.039 Inch | 128 Millimeter
Base to Center Height
12.25 Inch | 311 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh