SEALMASTER
SEALMASTER
MP-305
SEALMASTER SEALMASTER
Description
NOT AVAILABLE IN US
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 44.4MM Base to Center Height; Set Screw Mount; Ball Bearing; 106.375MM Minimum Bolt Spacing; 131.775MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
MP-305
BDI #
356023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MP-305/p/356023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.816
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
5305
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP-305
Manufacturer Internal Number
710217
Weight / LBS
4
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 25MM Bore; 44.4MM Base to Center Height; Set Screw Mount; Ball Bearing; 106.375MM Minimum Bolt Spacing; 131.775MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
4.8 Inch | 121.9 Millimeter
Base to Center Height
1.748 Inch | 44.4 Millimeter
Bolt Spacing Maximum
5.188 Inch | 131.775Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing Minimum
4.188 Inch | 106.375Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh