TIMKEN
TIMKEN
MSE608BRHSAFQHTPS
TIMKEN TIMKEN
Description
MSE608BRHSAFQHTPS PILLOW BLK CYL RLR BRG ; 6-1/2" BORE RETAINED
Pillow Block Bearing; 4 Bolt Pillow Block; 6-1/2" Bore; 10-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
MSE608BRHSAFQHTPS
BDI #
22818255
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSE608BRHSAFQHTPS/p/22818255
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
204.11
EAN
0013992066312
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSE608BR
Seals
High Temperature Packing
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | With Angled Split Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
449.99
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 6-1/2" Bore; 10-1/2" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
17.6 Inch | 447 Millimeter
Length Thru Bore
5.512 Inch | 140 Millimeter
Actual Bolt Center to Center
17.6 Inch | 447Millimeter
Base to Center Height
10.5 Inch | 267 Millimeter
Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


