22819008
Pillow Block Bearings
TIMKEN
TIMKEN
MSE800BXHSAFQAKPS
TIMKEN TIMKEN
Description
MSE800BXHSAFQAKPS PILLOW BLK CYL RLR BRG ; POR 8" BORE EXPANSION
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 12" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Part #
MSE800BXHSAFQAKPS
BDI #
22819008
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MSE800BXHSAFQAKPS/p/22819008
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
325.12
EAN
0013992073211
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Clamp Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Cylindrical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
30 Millimeter
Relubricatable
Yes
Insert Part Number
MSE800BX
Seals
Kevlar Packing
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | With Angled Split Support
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
716.76
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 12" Base to Center Height; Clamp Collar Mount; Cylindrical Roller Bearing; Relubricatable; Cast Iron; Expansion
Base to Center Height
12 Inch | 305 Millimeter
Actual Bolt Center to Center
20 Inch | 508Millimeter
Nominal Bolt Center to Center
20 Inch | 508 Millimeter
Bore
8 Inch | 203.2 Millimeter
Length Thru Bore
6.142 Inch | 156 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh