Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA1E7-44 https://www.bdiexpress.com/medias/INDEDTPBXXXX-2BLT-NA-1E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA3MTB8aW1hZ2UvanBlZ3xhR1l5TDJnME5TOHhNREl5T0RFMU1EUXpOVGczTUM5SlRrUkZSRlJRUWxoWVdGaGZNa0pNVkY5T1FWOHhSVjh6TURCNE16QXdMbXB3Wnd8Y2RkYTRkZDRmZjNiM2NlM2U1NDk0M2I3Mzc4NWFhYjk5NTg5NDcwOTU5MWVmZDM5OTAyMTBiZjdmYzU5YmRmYQ
20866841 Pillow Block Bearings 

EDT CORP EDT CORP

NA1E7-44

Description

NA1E7-44 PILLOW BLOCK BEARING ; STD BACKING HEIGHT

Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 3-1/8" Base to Center Height; Double Flange Double Lock Collar Sleeve Mount; Sleeve Bearing; 9.31" Minimum Bolt Spacing; 9.69" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion

Part #

NA1E7-44

BDI #
20866841

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
9.752
EAN
0883450939508
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Double Flange Double Lock Collar Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
No
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Gray Bearing Finish
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Weight / LBS
21.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/4" Bore; 3-1/8" Base to Center Height; Double Flange Double Lock Collar Sleeve Mount; Sleeve Bearing; 9.31" Minimum Bolt Spacing; 9.69" Maximum Bolt Spacing; Not Relubricatable; Stainless Steel; Non-Expansion
Base to Center Height
3.125 Inch | 79.4 Millimeter
Nominal Bolt Center to Center
9.5 Inch | 241.3 Millimeter
Bolt Spacing Maximum
9.69 Inch | 246.126Millimeter
Length Thru Bore
3.93 Inch | 99.822 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Bolt Spacing Minimum
9.31 Inch | 236.474Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh