https://www.bdiexpress.com/medias/INDNSKPBXXXX-NP-EC-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDN8aW1hZ2UvanBlZ3xhRFpoTDJneFppOHhNREUwTVRnd056UXhNVEl6TUM5SlRrUk9VMHRRUWxoWVdGaGZUbEJmUlVOZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8NjliZGQ2YjY0YjIzNmUwODIxNWE2MTJjNmZlM2Q0OWRiZTRiZWExMTNlMDBjOTQ5YjFmNjZkNDNkYzIxODQ3Mw
RHP BEARING
RHP BEARING
NP1.7/16DEC
RHP BEARING RHP BEARING
Description
NP1.7/16DEC PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 4.783" Minimum Bolt Spacing; 5.374" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
NP1.7/16DEC
BDI #
1192066
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP1-7-16DEC/p/1192066
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
1.7
EAN
0747023018192
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
1035-1.7/16
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Self-Lubrication
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
38
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-7/16" Bore; 1-7/8" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 4.783" Minimum Bolt Spacing; 5.374" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
1.438 Inch | 36.525 Millimeter
Nominal Bolt Center to Center
5 Inch | 127 Millimeter
Bolt Spacing Maximum
5.374 Inch | 136.5Millimeter
Base to Center Height
1.875 Inch | 47.6 Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Bolt Spacing Minimum
4.783 Inch | 121.5Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh