https://www.bdiexpress.com/medias/INDNSKPBXXXX-NP-EC-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTUxMDN8aW1hZ2UvanBlZ3xhRFpoTDJneFppOHhNREUwTVRnd056UXhNVEl6TUM5SlRrUk9VMHRRUWxoWVdGaGZUbEJmUlVOZk1rSk1WRjh6TURCWU16QXdMbXB3Wnd8NjliZGQ2YjY0YjIzNmUwODIxNWE2MTJjNmZlM2Q0OWRiZTRiZWExMTNlMDBjOTQ5YjFmNjZkNDNkYzIxODQ3Mw
RHP BEARING
RHP BEARING
NP3/4DEC
RHP BEARING RHP BEARING
Description
NP3/4DEC PILLOW BLOCK MOUNTED UNIT
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 3-31/64" Minimum Bolt Spacing; 3.957" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
NP3/4DEC
BDI #
1192142
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/NP3-4DEC/p/1192142
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.6
EAN
0747023019007
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Eccentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
1020-3/4
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Self-Lubrication
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.nsk.com
Weight / LBS
14
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Eccentric Collar Mount; Ball Bearing; 3-31/64" Minimum Bolt Spacing; 3.957" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
3.957 Inch | 100.5Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bolt Spacing Minimum
3.484 Inch | 88.5Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh