https://www.bdiexpress.com/medias/INDSKFPBXXXX-2BLT-P2B-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMDB8aW1hZ2UvanBlZ3xhRGRrTDJoa015OHhNREl5TlRjNE1qazBOemczTUM5SlRrUlRTMFpRUWxoWVdGaGZNa0pNVkY5UU1rSmZSVU5mTXpBd2VETXdNQzVxY0djfGZkODliODRiYjM3NzRhOTJjYTEzNDc4M2Y2NjNmN2ViMjI1NDQyZmFiMzFjMzhmODU2ZTk0YWYzYjE0NWMyY2Q
SKF
SKF
P2B 203-SRB-SRE
SKF SKF
Description
P2B 203-SRB-SRE PILLOW BLOCK BALL BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-7/16" Minimum Bolt Spacing; 7-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
P2B 203-SRB-SRE
BDI #
24432025
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-203-SRB-SRE/p/24432025
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
5.39
EAN
7316579141727
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
476211-203 C
Seals
Trigard
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
12
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-3/16" Bore; 2-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 6-7/16" Minimum Bolt Spacing; 7-1/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Nominal Bolt Center to Center
7 Inch | 177.8 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Base to Center Height
2.5 Inch | 63.5 Millimeter
Bolt Spacing Minimum
6.438 Inch | 163.525Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Bolt Spacing Maximum
7.063 Inch | 179.4Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh