https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BC-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4NXxpbWFnZS9qcGVnfGFEVXhMMmhrTVM4eE1EYzNNREV4T0RRME16QXpPQzlKVGtSRVQwUlFRbGhZV0ZoZlVESkNRMTh5UWt4VVh6TXdNSGd6TURBdWFuQm58OWZhNGMxMzE1MmI0MDRhZjljNzQ2NzMwZjNhNDZiMzc4MzY2MGU2OTJiMjE0NTQ4NTY3YTljYTY1OTRiMzUwNw
DODGE
DODGE
P2B-C-215E
DODGE DODGE
Description
P2B-C-215E; 087186 PILLOW BLK BRG ; NON-RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 11-1/8" Minimum Bolt Spacing; 12-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
P2B-C-215E
BDI #
250043
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-C-215E/p/250043
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
42.261
EAN
0782475040643
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
S1U-C-215
Seals
Multi Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B-C-215E TYPE C
Manufacturer Internal Number
087186
Weight / LBS
90
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 4-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 11-1/8" Minimum Bolt Spacing; 12-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
4.75 Inch | 120.65 Millimeter
Bolt Spacing Minimum
11.125 Inch | 282.575Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Bolt Spacing Maximum
12.375 Inch | 314.325Millimeter
Nominal Bolt Center to Center
11.8 Inch | 299.7 Millimeter
Length Thru Bore
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh