![P2B-DLED-115 ; 075665](/medias/INDDODPBXXXX-P2B-DLED-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhREE1TDJnME1DOHhNRFkyTlRReU9ERTRPVEl4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVJVUmZRMGxmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w3MGQzYjg4MDk5ZGJjYzYxOGY5ZTdmYjc4NGFlNzMxZDQxZDQ4ZWVmMTY5NDAwZjdiMTE4OTE0MzE5YzQyM2Rh)
![P2B-DLED-115 ; 075665](/medias/INDDODPBXXXX-P2B-DLED-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMDd8aW1hZ2UvanBlZ3xhREE1TDJnME1DOHhNRFkyTlRReU9ERTRPVEl4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBSTVJVUmZRMGxmTWtKTVZGOHpNREI0TXpBd0xtcHdad3w3MGQzYjg4MDk5ZGJjYzYxOGY5ZTdmYjc4NGFlNzMxZDQxZDQ4ZWVmMTY5NDAwZjdiMTE4OTE0MzE5YzQyM2Rh)
27298796
Pillow Block Bearings
DODGE
DODGE
P2B-DLED-115 ; 075665
DODGE DODGE
Description
P2B-DLED-115 ; 075665 PILLOW BLOCK BRG ; D-LOK BALL BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6.68" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B-DLED-115 ; 075665
BDI #
27298796
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-DLED-115-;-075665/p/27298796
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0
EAN
0782477008993
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-DLED-115
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Spherical | Extreme Duty | Wide Inner Ring
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
075665
Weight / LBS
8.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 1-15/16" Bore; 2-1/4" Base to Center Height; Concentric Collar Mount; Ball Bearing; 6" Minimum Bolt Spacing; 6.68" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
6 Inch | 152.4Millimeter
Length Thru Bore
2.01 Inch | 51.054 Millimeter
Base to Center Height
2.25 Inch | 57.2 Millimeter
Bolt Spacing Maximum
6.68 Inch | 169.672Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh