![P2B-ISN 517-300 FR ; 747965](/medias/INDDODPBXXXX-P2B-ISN-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzl8aW1hZ2UvanBlZ3xhRE5pTDJoaE9DOHhNRFkyTlRRMU5qQTBNakF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBsVFRsOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58M2Q2ZTUzMmYxMDZkMGY1MGVjZjU1YzdjOGRmMGZmNzViNDcyYjc2OTE3ZjliYmIxYWY3YzY5MGRjNTFiNzI1Mw)
![P2B-ISN 517-300 FR ; 747965](/medias/INDDODPBXXXX-P2B-ISN-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3Nzl8aW1hZ2UvanBlZ3xhRE5pTDJoaE9DOHhNRFkyTlRRMU5qQTBNakF4TkM5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDBsVFRsOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58M2Q2ZTUzMmYxMDZkMGY1MGVjZjU1YzdjOGRmMGZmNzViNDcyYjc2OTE3ZjliYmIxYWY3YzY5MGRjNTFiNzI1Mw)
DODGE
DODGE
P2B-ISN 517-300 FR ; 747965
DODGE DODGE
Description
P2B-ISN 517-300 FR PILLOW BLOCK BEARING ; POR IMPERIAL SPHERICAL ROLLER BEARING
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9.626" Minimum Bolt Spacing; 10-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B-ISN 517-300 FR ; 747965
BDI #
27309342
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-ISN-517-300-FR-;-747965/p/27309342
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
11.17
EAN
0782476346638
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22215
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Has Flinger | SN Style | Imperial Locking Mechanism
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
747965
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3" Bore; 3-3/4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 9.626" Minimum Bolt Spacing; 10-9/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
3 Inch | 76.2 Millimeter
Nominal Bolt Center to Center
10.1 Inch | 256.5 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Minimum
9.626 Inch | 244.5Millimeter
Bolt Spacing Maximum
10.563 Inch | 268.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh