![P2B-SCMAH-200-FF MOD ; 144532](/medias/INDDODPBXXXX-P2B-SCM-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTh8aW1hZ2UvanBlZ3xhR1JrTDJobE5pOHhNRFkyTlRRNE9UWTJNVGs0TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDFORFRWOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MzRkZjM0ZWVkMjMxMjNjNmNlNmRlNjM3NGM2ZDYzYjU1ZmYzZDdhMjM3OTg4ODI0MWNmZmIwODUwM2E1YzM3Mg)
![P2B-SCMAH-200-FF MOD ; 144532](/medias/INDDODPBXXXX-P2B-SCM-CI-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTh8aW1hZ2UvanBlZ3xhR1JrTDJobE5pOHhNRFkyTlRRNE9UWTJNVGs0TWk5SlRrUkVUMFJRUWxoWVdGaGZVREpDWDFORFRWOURTVjh5UWt4VVh6TXdNSGd6TURBdWFuQm58MzRkZjM0ZWVkMjMxMjNjNmNlNmRlNjM3NGM2ZDYzYjU1ZmYzZDdhMjM3OTg4ODI0MWNmZmIwODUwM2E1YzM3Mg)
DODGE
DODGE
P2B-SCMAH-200-FF MOD ; 144532
DODGE DODGE
Description
P2B-SCMAH-200-FF MOD ; 144532 BEARING, PILLOW BLOCK BEARING (SMARTCATALOG)
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 6.38" Minimum Bolt Spacing; 7.44" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
144532
BDI #
27302029
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B-SCMAH-200-FF-MOD-;-144532/p/27302029
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477777516
Weight / US pound
8.5
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
INS-SCM-200-FF
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Wide Inner Ring | Has Flinger | Air Handling
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
9
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2" Bore; 2-1/2" Base to Center Height; Set Screw Mount; Ball Bearing; 6.38" Minimum Bolt Spacing; 7.44" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.5 Inch | 63.5 Millimeter
Nominal Bolt Center to Center
6.7 Inch | 170.2 Millimeter
Bolt Spacing Minimum
6.38 Inch | 162.052Millimeter
Bore
2 Inch | 50.8 Millimeter
Bolt Spacing Maximum
7.44 Inch | 188.976Millimeter
Length Thru Bore
2.22 Inch | 56.388 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh