https://www.bdiexpress.com/medias/INDDODPBXXXX-ISNPB-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTF8aW1hZ2UvanBlZ3xhR0ZpTDJnMVpDOHhNRFF5TWpRME5URTNPRGt4TUM5SlRrUkVUMFJRUWxoWVdGaGZTVk5PVUVKZk1rSk1WRjh6TURCNE16QXdMbXB3Wnd8M2ViZGViZTA3MzQ0ODBmNDBlYmMyOGNhOGFhNjM3NTdkYzBlOTQ1MmU2ZmFhN2I1MWY5Nzk2ZTkwZDA2MDg5NQ
DODGE
DODGE
P2B517-ISN-075MFS
DODGE DODGE
Description
P2B517-ISN-075MFS; 071043 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 95MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 244.5MM Minimum Bolt Spacing; 268.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B517-ISN-075MFS
BDI #
247515
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B517-ISN-075MFS/p/247515
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.884
EAN
0782475325566
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
22215
Seals
Labyrinth
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
ISN 517-075MFS
Weight / LBS
24
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 75MM Bore; 95MM Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 244.5MM Minimum Bolt Spacing; 268.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
9.626 Inch | 244.5Millimeter
Nominal Bolt Center to Center
10.4 Inch | 264.2 Millimeter
Bore
2.953 Inch | 75 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Maximum
10.563 Inch | 268.3Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh