https://www.bdiexpress.com/medias/INDDODPBXXXX-P2BSFXT-OPEN-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgzMjR8aW1hZ2UvanBlZ3xhR1F3TDJneE55OHhNRFF5TWpReE56WTROalUxT0M5SlRrUkVUMFJRUWxoWVdGaGZVREpDVTBaWVZGOVBVRVZPWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8ODBlODI4ZGVkMjNhMjk3Y2JjZGE0MjY2NzIwZmNkZjRhOTJhMWYwMzdiMTFmMzYxYTVjMTFlNTY1YzU2YzIzNw
DODGE
DODGE
P2B518-SFXT-303TT
DODGE DODGE
Description
P2B518-SFXT-303TT; 042009 PILLOW BLK BRG
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10-3/4" Minimum Bolt Spacing; 11-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P2B518-SFXT-303TT
BDI #
243836
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2B518-SFXT-303TT/p/243836
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
16.783
EAN
0782475214662
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Tapered Adapter Sleeve
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
22218K
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End Cover
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P2B518-SFXT-303TT SAF-XT
Manufacturer Internal Number
042009
Weight / LBS
52.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-3/16" Bore; 4" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 10-3/4" Minimum Bolt Spacing; 11-1/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
5.953 Inch | 151.206 Millimeter
Bore
3.188 Inch | 80.975 Millimeter
Nominal Bolt Center to Center
11 Inch | 279.4 Millimeter
Base to Center Height
4 Inch | 101.6 Millimeter
Bolt Spacing Minimum
10.75 Inch | 273.05Millimeter
Bolt Spacing Maximum
11.25 Inch | 285.75Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh