

DODGE
DODGE
P2BE108 MOD ; 060987
DODGE DODGE
Description
P2BE108 MOD ; 060987 PB BRG, TYPE-E TAPERED ROLLER BEARING (SMARTCATALOG)
2 Bolt Pillow Block; 1-1/2" Bore; 2.13" Base to Center Height; 6.3" Nominal Bolt Center to Center; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 3.38" Length Thru Bore; INS-E-108 Insert Part Number; 1 Piece Solid
Part #
060987
BDI #
27307140
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P2BE108-MOD-;-060987/p/27307140
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475628513
Weight / US pound
10.5
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Insert Part Number
INS-E-108
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Optional E-Tect Seal | Double Collar | With Set Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
10.5
Long Description
2 Bolt Pillow Block; 1-1/2" Bore; 2.13" Base to Center Height; 6.3" Nominal Bolt Center to Center; Concentric Collar Mount; Tapered Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 3.38" Length Thru Bore; INS-E-108 Insert Part Number; 1 Piece Solid
Bore
1.5 Inch | 38.1 Millimeter
Bolt Spacing Maximum
6.38 Inch | 162.052Millimeter
Nominal Bolt Center to Center
6.3 Inch | 160 Millimeter
Length Thru Bore
3.38 Inch | 85.852 Millimeter
Bolt Spacing Minimum
6.13 Inch | 155.702Millimeter
Base to Center Height
2.13 Inch | 54.102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh