https://www.bdiexpress.com/medias/INDDODPBXXXX-BAA-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjh8aW1hZ2UvanBlZ3xhR0psTDJnd1lTOHhNRFF5TWpVd01UWXpPREUzTkM5SlRrUkVUMFJRUWxoWVdGaGZRa0ZCWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MGM2ODRkMmQzMWNhZDAxMDgzZDA1NzJlMjY0MGE0Zjk2MDEzYTI0YjRiYzRmNzM4NTk4YjNmMjEyZGZjZDRmMA
https://www.bdiexpress.com/medias/INDDODPBXXXX-BAA-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjh8aW1hZ2UvanBlZ3xhR0psTDJnd1lTOHhNRFF5TWpVd01UWXpPREUzTkM5SlRrUkVUMFJRUWxoWVdGaGZRa0ZCWHpSQ1RGUmZNekF3ZURNd01DNXFjR2N8MGM2ODRkMmQzMWNhZDAxMDgzZDA1NzJlMjY0MGE0Zjk2MDEzYTI0YjRiYzRmNzM4NTk4YjNmMjEyZGZjZDRmMA
DODGE
DODGE
P4B-BAA-800
DODGE DODGE
Description
P4B-BAA-800; 230140 PILLOW BLK BRG
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 7" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 20-11/16" Minimum Bolt Spacing; 22-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
230140
BDI #
269460
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-BAA-800/p/269460
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
201.815
EAN
0782475265961
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Sleeve Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-3/8 Inch
Relubricatable
Yes
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Angle Split Housing | Babbitt Insert Bearing
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.30.80.65
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
230140
Weight / LBS
400
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 8" Bore; 7" Base to Center Height; Shaft Mount Mount; Sleeve Bearing; 20-11/16" Minimum Bolt Spacing; 22-5/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
20.688 Inch | 525.475Millimeter
Base to Center Height
7 Inch | 177.8 Millimeter
Nominal Bolt Center to Center
21.5 Inch | 546.1 Millimeter
Length Thru Bore
16 Inch | 406.4 Millimeter
Bolt Spacing Maximum
22.313 Inch | 566.75Millimeter
Bore
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


