https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-DI-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE4ODl8aW1hZ2UvanBlZ3xhR0UzTDJneFlTOHhNRFkyTlRRNE5qa3dPVFEzTUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDBSSlgwTkpYelJDVEZSZk16QXdlRE13TUM1cWNHY3wwZmNjZjIyOGY3NjU4N2RkYmZlNzY0OTg2YWQ1YzBmMmEyOGZjZjQ0NGNkMDNkYzc4YmNmMDQxZWVjMjY4Zjlj
DODGE
DODGE
P4B-DI-110M-HT
DODGE DODGE
Description
P4B-DI-110M-HT; 141785 PILLOW BLK BRG ; NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 146.1MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 365MM Minimum Bolt Spacing; 413MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
P4B-DI-110M-HT
BDI #
23677431
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-DI-110M-HT/p/23677431
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
69.853
EAN
0782477599125
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Single Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Heavy Duty | Optional E-Tect Seal | Double Collar | High Temperature Range Up to 400 Degree F | With Set Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
141785
Weight / LBS
154
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 110MM Bore; 146.1MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 365MM Minimum Bolt Spacing; 413MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Bolt Spacing Maximum
16.26 Inch | 413Millimeter
Bolt Spacing Minimum
14.37 Inch | 365Millimeter
Bore
4.331 Inch | 110 Millimeter
Length Thru Bore
6.732 Inch | 170.993 Millimeter
Base to Center Height
5.75 Inch | 146.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh