https://www.bdiexpress.com/medias/INDDODPBXXXX-P4BDI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA3OTZ8aW1hZ2UvanBlZ3xhRFU1TDJnM09DOHhNRFF5TWpReE1UQXdNVGc0Tmk5SlRrUkVUMFJRUWxoWVdGaGZVRFJDUkVsZk5FSk1WRjh6TURCNE16QXdMbXB3Wnd8MzM5ZTQxOWIxMTgzZjEyOTkwMmUwYzk3MjhmYTMwNTNlMzJjMzg2MjY3MjdmMzc2MTg3M2UxYTgwYTdiMWYyNA
DODGE
DODGE
P4B-DI-300RE
DODGE DODGE
Description
P4B-DI-300RE; 023404 PILLOW BLK RLR BRG ; NON RETURNABLE
Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
P4B-DI-300RE
BDI #
240938
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-DI-300RE/p/240938
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
20.339
EAN
0782475725946
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Insert Part Number
S1U-DI-300R
Seals
Single Lip Contact Land Riding Rubber
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Heavy Duty
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B-DI-300RE DBL INTERLOCK
Manufacturer Internal Number
023404
Weight / LBS
38
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 3" Bore; 3-3/4" Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 9-7/8" Minimum Bolt Spacing; 11-1/2" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Base to Center Height
3.75 Inch | 95 Millimeter
Bolt Spacing Minimum
9.875 Inch | 250.83Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bolt Spacing Maximum
11.5 Inch | 292.1Millimeter
Bore
3 Inch | 76.2 Millimeter
Nominal Bolt Center to Center
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh