https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-E-HT-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxNDl8aW1hZ2UvanBlZ3xhRGRsTDJnek55OHhNRFkyTlRRMU56STFORFF6TUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDBWZlNGUmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3wwOGU2ZWU5YjIwOTgwODY0NjUxY2NkMzgzZjY3YTgyZTY0MDc1MjgxZjNmNTk1OTRlYmZhMDAwYTkxMDllNzM4
DODGE
DODGE
P4B-E-115M-HT ; 144486
DODGE DODGE
Description
P4B-E-115M-HT PILLOW BLOCK BRG, TYPE-E BEARINGS (SMARTCATALOG)
Pillow Block Bearing; 4 Bolt Pillow Block; 115MM Bore; 120.7MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 336.6MM Minimum Bolt Spacing; 349.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
144486
BDI #
27302019
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B-E-115M-HT-;-144486/p/27302019
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171500
EAN
782477769276
Weight / US pound
84.76
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row | Optional E-Tect Seal | Double Collar | With Set Screw
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
144486
Weight / LBS
91
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 115MM Bore; 120.7MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 336.6MM Minimum Bolt Spacing; 349.3MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Maximum
13.752 Inch | 349.3Millimeter
Nominal Bolt Center to Center
13.5 Inch | 342.9 Millimeter
Bolt Spacing Minimum
13.252 Inch | 336.6Millimeter
Length Thru Bore
6.752 Inch | 171.501 Millimeter
Bore
4.528 Inch | 115 Millimeter
Base to Center Height
4.752 Inch | 120.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh