

DODGE
DODGE
P4B056-USAF-1000TT MOD ; 141528
DODGE DODGE
Description
P4B056-USAF-1000TT MOD ; 141528 PB BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
4 Bolt Pillow Block; 10" Bore; 9-7/8" Base to Center Height; 27.9" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 12.66" Length Thru Bore; BRG23056KC3 Insert Part Number; 2 Piece Split
Part #
141528
BDI #
27306790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B056-USAF-1000TT-MOD-;-141528/p/27306790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782477571442
Weight / US pound
855
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1-1/2 Inch
Relubricatable
Yes
Insert Part Number
BRG23056KC3
Seals
Triple Tect
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row | Open End | Corrosion Resistant
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
855
Long Description
4 Bolt Pillow Block; 10" Bore; 9-7/8" Base to Center Height; 27.9" Nominal Bolt Center to Center; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion; 12.66" Length Thru Bore; BRG23056KC3 Insert Part Number; 2 Piece Split
Bolt Spacing Maximum
29.5 Inch | 749.3Millimeter
Base to Center Height
9.875 Inch | 250.825 Millimeter
Bolt Spacing Minimum
26.25 Inch | 666.75Millimeter
Bore
10 Inch | 254 Millimeter
Nominal Bolt Center to Center
27.9 Inch | 708.7 Millimeter
Length Thru Bore
12.66 Inch | 321.564 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh