https://www.bdiexpress.com/medias/INDDODPBXXXX-P4B-USAF-CI-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNDN8aW1hZ2UvanBlZ3xhR016TDJnNVppOHhNRFkyTlRRNE5URXdOekl6TUM5SlRrUkVUMFJRUWxoWVdGaGZVRFJDWDFWVFFVWmZRMGxmTkVKTVZGOHpNREI0TXpBd0xtcHdad3xmOTdhNjdmMDJhMWRiMGY2MDYyOTIwNzFjNDBiNzFlOGNiOTdlMmEwN2JjZjg3MTFkYTMyZTk2MmE0NWJmMWY2
DODGE
DODGE
P4B226-USAF-130MLER-EC ; 076667
DODGE DODGE
Description
P4B226-USAF-130MLER-EC PILLOW BLOCK BRG, USAF USDAF SPLIT-SPHERE SAF-XT SAFS (SMARTCATALOG)
Pillow Block Bearing; 4 Bolt Pillow Block; 130MM Bore; 152.4MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 368MM Minimum Bolt Spacing; 406MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
076667
BDI #
27307432
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/P4B226-USAF-130MLER-EC-;-076667/p/27307432
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475300846
Weight / US pound
146.41
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
BRG22226C3
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Metric
Other Features
Double Row | Open End | Corrosion Resistant | With End Closure
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
146.41
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 130MM Bore; 152.4MM Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 368MM Minimum Bolt Spacing; 406MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bore
5.118 Inch | 130 Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter
Bolt Spacing Minimum
14.488 Inch | 368Millimeter
Nominal Bolt Center to Center
15.3 Inch | 388.6 Millimeter
Length Thru Bore
7.5 Inch | 190.5 Millimeter
Bolt Spacing Maximum
15.984 Inch | 406Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh